
Acacia Pizza Peel Serving Paddle
Mfr # 891-00-512-000-0
Zoro # G416454210
product price:Â $39.95
/eaKey Features
Length
22.75 in
Overall Width
14 in
Color
Brown
Height
0.6 in
Type
Pizza Peel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
891-00-512-000-0
Zoro #
G416454210
UPC #
99967369268
Country of Origin
China
Dimensions
Length
22.75 in
Overall Width
14 in
Height
0.6 in
Details
Color
Brown
Item
Acacia Pizza Peel Serving Paddle, (Acacia Wood)
Type
Pizza Peel
Description
The Acacia Wood Pizza Peel is a pro-grade pizza board with a beveled edge to make it easier to transfer pizzas and bread in & out of the oven or your fancy wood-fired pizza oven!. With a tapered handle for a steady and comfortable grip, and the beautiful natural acacia wood grain, this pizza paddle looks equally lovely on the table or hanging in your kitchen.
- Flat paddle with beveled edge, used to transfer pizza in and out of oven
- Tapered handle for comfort and steady grip
- Made of acacia
- 22.75" x 14" x 0.6"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.