Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Adventure Portable Wagon Upgrade Kit
- Mfr # 106-00-639-000-0
- Zoro # G516452864
product price:Â
$
47.49
/ea
Key Features
Overall Height
2.8 in
Overall Length
35 in
Overall Width
19 in
Deck Type
Portable Wagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106-00-639-000-0
- Zoro #
- G516452864
- UPC #
- 99967364980
- Country of Origin
- China
- Color
- Blue
- Item
- Adventure Portable Wagon Upgrade Kit, (Navy Blue)
- Deck Type
- Portable Wagon
Dimensions
- Overall Height
- 2.8 in
- Overall Length
- 35 in
- Overall Width
- 19 in
Description
Easily convert your Adventure Wagon into a mobile ice bucket to keep your drinks frosty with this waterproof food-safe PVC liner. Elastic edges make a snug fit, the spout lets the water out, and the sturdy lid keeps the cold in. Also, the foldable lid allows easy access and doubles as a tabletop for plates and drinks when picnicking or tailgating. Lemonade stand, anyone?
- Waterproof liner with elastic at the edges to stretch over the Adventure Wagon and fit snugly with a drainage spout in liner
- Sturdy lid for wagon doubles as a table top which can be used to rest your food and drinks
- Liner: 32" x 16" x 15"
- Table: 35" x 19" x 2.8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.