Shop PICNIC TIME FAMILY OF BRANDS

Adventure Wagon All-Terrain Portable Utility Wagon, Dark Gray

  • Mfr # 741-00-679-000-0

  • Zoro # G016454788


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.9 in
Overall Length
35.5 in
Overall Width
19 in
Color
Gray
Load Capacity
225 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
741-00-679-000-0
Zoro #
G016454788
UPC #
99967385374
Country of Origin
China

Dimensions

Overall Height
22.9 in
Overall Length
35.5 in
Overall Width
19 in

Details

Color
Gray
Load Capacity
225 lbs
Item
Adventure Wagon All-Terrain Portable Utility Wagon, (Dark Gray)
Deck Type
Beach Wagon

Description

Save your back with the Adventure Wagon All-Terrain Portable Utility Wagon, a sturdy collapsible utility wagon with a rugged 225 weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. With extra large wheels, you can set up your picnic anywhere at all. This folding wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the beach wagpm cart is perfect for your phone and other delicate items.


  • Steel-frame with durable polyester covering
  • Large, all-terrain wheels
  • Quick and easy set-up
  • Storage cover with carry handles and pocket to hold floor panel
  • Telescoping handle
  • Zippered hanging
  • Storage pocket inside wagon
  • Opens to 35.6" L x 18.9" W x 21.9" H
  • Maximum weight capacity of 225 lbs.
  • Storage capacity, 3.5 cubic feet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.