Adventure Wagon Elite Portable Utility Wagon with Table & Liner, Dark Gray
- Mfr # 739-85-679-000-0
- Zoro # G416454876
Key Features
Specifications
Details
- MFR #
- 739-85-679-000-0
- Zoro #
- G416454876
- UPC #
- 99967364249
- Country of Origin
- China
- Color
- Gray
- Load Capacity
- 225 lbs
- Item
- Adventure Wagon Elite Portable Utility Wagon with Table & Liner, (Dark Gray)
- Deck Type
- Beach Wagon
Dimensions
- Overall Height
- 21.9 in
- Overall Length
- 35.6 in
- Overall Width
- 18.9 in
Description
Save your back with the Adventure Wagon Elite Folding Wagon with Table Top & Soft Cooler Liner, a sturdy utility wagon with endless uses, thoughtful accessories, and a rugged 225 weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. This beach wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the wagon cart is perfect for your phone and other delicate items. But wait - thats not all! The food-safe PVC soft cooler liner features a drainage spout for melting ice so you can convert your outdoor folding wagon to a rolling cooler. Also included is a sturdy polyester-covered table top lid for tailgates and picnics anywhere.
- The Collapsible Adventure Wagon Elite by Oniva, a Picnic Time brand features a durable steel frame with heavy-duty wheels
- Comes with a food-safe PVC liner with a drainage spout, plus a removable sturdy folding table top for drinks or food
- Includes a fitted cover with carrying handle for storage or transport when not in use
- Arrives fully assembled, simply unfold
- Great for picnics, outdoor concerts, or transporting groceries or gardening
- Maximum weight 225 pounds
- Measures when open approximately 35.6" x 18.9" x 21.9"
- Backed by the Picnic Time Family of Brands BUILT TO LAST Lifetime Guarantee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.