Adventure Wine Tote, Off-White
- Mfr # 505-05-187-000-0
- Zoro # G216457022
Key Features
Specifications
Product Information
- MFR #
- 505-05-187-000-0
- Zoro #
- G216457022
- UPC #
- 99967557658
- Country of Origin
- China
Dimensions
- Length
- 12.6 in
- Width
- 4.8 in
- Height
- 11.4 in
Details
- Item
- Adventure Wine Tote, (Off-White)
- Color
- White
- Type
- Wine Carrier
Description
Straight out of a Hemingway novel, the Adventure Wine Tote Bag with Wine Glasses and Mini Table is a dividable, insulated wine cooler bag built with beautiful canvas, dark brown straps and buckles, and a deluxe mini picnic table perfect for wine and cheese for two. Set up the two shatter-resistant stemless wine glasses on the Acacia folding table, open the wine with the wooden-handled dual leverage corkscrew, and make memories - plus we've thrown in a bottle stopper. Attract the admiration of your fellow picnickers with this classic and timeless wine bag. This unique and durable wine picnic basket for 2 has everything you need wherever your wanderlust takes you - the perfect portable wine tote bag for travel, picnics, and glamping!
- Insulated canvas with leatherette closing straps and an adjustable fabric shoulder strap
- Side loading wine bottle storage
- Includes 2 stemless wine glasses, 1 bottle stopper, and a dual-lever corkscrew
- Comes with a folding 11in acacia wood snack table
- Measures 12.6" x 4.7" x 11.4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.