Shop PICNIC TIME FAMILY OF BRANDS

All-Purpose Machine Washable Stadium Blanket, Burgundy

  • Mfr # 826-00-118-000-0

  • Zoro # G316456437


product price:  $46.99
/ea

Key Features

Color
Red
Width
58 in
Length
70 in
Type
Beach Blanket
Height
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
826-00-118-000-0
Zoro #
G316456437
UPC #
99967478984
Country of Origin
China

Dimensions

Width
58 in
Length
70 in
Height
0.01 in

Details

Color
Red
Type
Beach Blanket
Item
All-Purpose Machine Washable Stadium Blanket, (Burgundy)

Description

The All-Purpose Machine Washable Stadium Blanket is a waterproof and machine washable large picnic blanket perfect for all outdoor uses. Ready to go wherever you happen to be headed, looking stylish in solid, versatile colors that never clash with your game day jersey or picnic attire, this is a large camping blanket on which you can rely.


  • Waterproof
  • Machine washable
  • Gets softer with every wash
  • Soft Fleece
  • Rolls into carry sack with drawstring closure
  • Carry sack with handle
  • Corner loops for optional stakes (stakes not included)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.