Aluminum Portable Picnic Table, Silver
- Mfr # 801-00-133-000-0
- Zoro # G116456279
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Width
54.25 in
Color
Gray
Type
Camping Chairs
Length
33.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-00-133-000-0
- Zoro #
- G116456279
- UPC #
- 99967247832
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Width
- 54.25 in
- Length
- 33.7 in
Details
- Color
- Gray
- Item
- Aluminum Portable Picnic Table with Seats, (Silver)
- Type
- Camping Chairs
- Capacity
- 250 per seat
Description
The Aluminum Picnic Table is a camping table that folds out to a very respectable 3 foot outdoor table. Easy to set up and take down, you can tote this folding table to the tailgate, the beach, or the park, and get just as much use out of this small table as a kids station or as a picnic buffet! With a '50s-inspired retro formica table top framed in aluminum, molded polypropylene basket weave seats, umbrella hole, and highly-portable fold-away design, you can get on the open highway and take this foldable table wherever you go.
- Portable seating for four with integrated table in a folding compact
- Maximum weight capacity is 250 lbs. per seat and 20 lbs. for the table
- Sturdy Formica table framed in aluminum and molded polypropylene seats with a basket weave design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.