Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Arizona Cardinals - Hardwood BBQ Grill Scraper with Bottle Opener, (Parawood)
- Mfr # 871-00-505-013-2
- Zoro # G823566759
original price:Â $43.95 , new price: $39.55 , 10 percent off
new price:Â
$
39.55
/ea
Key Features
Team Mascot
Cardinals
Includes
1 Parawood Grill Scraper (15.9" x 4.7" x 0.8")
NFL Team
Arizona Cardinals
Width
4.72 in
Material
98% Parawood; 2% Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 871-00-505-013-2
- Zoro #
- G823566759
- UPC #
- 099967483209
- Country of Origin
- China
- Team Mascot
- Cardinals
- Includes
- 1 Parawood Grill Scraper (15.9" x 4.7" x 0.8")
- NFL Team
- Arizona Cardinals
- Material
- 98% Parawood; 2% Stainless Steel
- Color
- Brown
Dimensions
- Width
- 4.72 in
- Length
- 15.94 in
- Height
- 0.79 in
Description
Give the gift that keeps on giving! Our BBQ grill scraper with built in bottle opener is the essential grilling utensil. After the meat is served, this is the item that finishes the job, and the one that gives you the opportunity to drink while doing it. Made of rubber wood and with a hanging rope loop, this scraper was built to last and made with easy storage in mind.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.