Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Artisan 18 Acacia Charcuterie Board
- Mfr # 892-18-512-000-0
- Zoro # G516453038
product price:Â
$
31.79
/ea
Key Features
Length
18 in
Width
8 in
Color
Brown
Type
Charcuterie Board
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 892-18-512-000-0
- Zoro #
- G516453038
- UPC #
- 99967414050
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 8 in
- Height
- 0.75 in
Details
- Item
- Artisan 18" Acacia Charcuterie Board, (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Board
Description
The centerpiece of every dinner party or wine & cheese tasting, the Artisan 18 Acacia Serving Plank can be used as a cheese board, a bread board, or for cutting vegetables. With a live edge on the side of the board and rustic rope on the end of the handle, this cutting board looks equally lovely on the table or hanging in your kitchen.
- Acacia wood paddle featuring a live bark edge
- Handle with natural twine rope
- Each piece features a unique raw wood finish
- Reversible Charcuterie board
- 18 in x 8 in x 0.75 in