Artisan 30 Acacia Charcuterie Board
- Mfr # 892-30-512-000-0
- Zoro # G216453024
product price:Â
$
48.39
/ea
Key Features
Length
30 in
Width
8 in
Color
Brown
Type
Charcuterie Board
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 892-30-512-000-0
- Zoro #
- G216453024
- UPC #
- 99967414067
- Country of Origin
- China
- Item
- Artisan 30" Acacia Charcuterie Board, (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Board
Dimensions
- Length
- 30 in
- Width
- 8 in
- Height
- 0.75 in
Description
The centerpiece of every dinner party or wine & cheese tasting, the Artisan 30 Acacia Serving Plank can be used as a cheese board, a bread board, or for cutting vegetables. With a live edge on the side of the board and rustic rope on the end of the handle, this cutting board looks equally lovely on the table or hanging in your kitchen.
- Acacia wood paddle featuring a live bark edge
- Reversible Charcuterie board
- Equipped with twine rope on handle
- Each piece features a unique variation in wood grain
- 30 in x 8 in x 0.75 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.