Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Backrest for Sports Chair
- Mfr # 922-00-121-000-0
- Zoro # G616454232
product price:Â
$
17.95
/ea
Key Features
Width
22.7 in
Height
7.9 in
Type
Backrest
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 922-00-121-000-0
- Zoro #
- G616454232
- UPC #
- 99967388696
- Country of Origin
- China
Dimensions
- Width
- 22.7 in
- Height
- 7.9 in
- Length
- 1 in
Details
- Color
- Green
- Item
- Backrest for Sports Chair, (Hunter Green)
- Type
- Backrest
Description
Problem: You LOVE your Sports Chair! You love it so much the backrest is starting to show signs of wear but you don't want to buy a whole new chair. Solution: Replace just the backrest and get back to loving your sports chair.
- One back rest replacement in the color of your choice
- Has a zipper at the bottom for easy embroidery
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.