Bar-Backpack Portable Cocktail Set, Gray

  • Mfr # 670-44-105-000-0

  • Zoro # G916454543


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Width
7.8 in
Height
15 in
Color
Gray
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
670-44-105-000-0
Zoro #
G916454543
UPC #
99967406321
Country of Origin
China

Dimensions

Width
7.8 in
Height
15 in
Length
11.5 in

Details

Item
Bar-Backpack Portable Cocktail Set, (Gray)
Type
Bar Accessories
Color
Gray

Description

What would Hemingway do? He'd bring the Bar-BackPack Portable Cocktail Set, a full-service bartending set in a rugged, waxed-canvas backpack with padded, adjustable straps, a fully-insulated and padded interior with room for three bottles, and multiple pockets designed to securely transport the 16 included stainless steel bar tools: six Cocktail Picks, one Hawthorne strainer, tongs, one cocktail spoon with hammer, one muddler with plastic head, one double-sided Jigger 1oz/1.5oz, one dual-leverage waiter-style corkscrew, one two-piece shaker 24oz/16oz, one fork-tipped serrated paring knife, one combination bottle/can opener, and one acacia cutting board. Bring this portable bar wherever you roam!


  • Portable bar set with specially designed pockets to hold assorted bottles and bar accessories
  • Includes 16 essential bar tools, removable bar tool organizer, pocket for business cards and phone.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.