Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Barista Serving Tray with Glass Insert
- Mfr # 907-09-511-000-0
- Zoro # G616457264
product price:Â
$
55.85
/ea
Key Features
Type
Cutting Board
Overall Width
13.4 in
Color
Brown
Height
2 in
Length
13.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907-09-511-000-0
- Zoro #
- G616457264
- UPC #
- 99967540599
- Country of Origin
- India
- Item
- Barista Serving Tray with Glass Insert, (Acacia Wood)
- Type
- Cutting Board
- Color
- Brown
Dimensions
- Overall Width
- 13.4 in
- Height
- 2 in
- Length
- 13.4 in
Description
Canaps? Cappuccinos? Campari spritz? Whatever youre serving, you can hold the cutout handles securely in high style with the Barista Serving Tray with Glass Insert. Equally useful for your cheese and charcuterie spread as it can be as an all-around serving platter, this wood serving tray is an entertaining MVP. The glass insert makes clean-up easier than ever, without sacrificing all the charm of the acacia wood look. This round wood tray makes a lovely housewarming, holiday, or birthday gift.
- Made of Acacia Wood
- Removable glass insert
- Cutout handles for easy carrying
- 13.39" x 13.39" x 2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.