Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Barkeep Bar Tool Roll Up Kit, Gray with Black Accents
- Mfr # 674-11-105-000-0
- Zoro # G216455615
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
Cocktail Tool Set
Width
11.25 in
Height
5.2 in
Color
Gray
Length
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 674-11-105-000-0
- Zoro #
- G216455615
- UPC #
- 99967547215
- Country of Origin
- China
Dimensions
- Width
- 11.25 in
- Height
- 5.2 in
- Length
- 24.8 in
Details
- Item
- Barkeep Bar Tool Roll Up Kit, (Gray with Black Accents)
- Type
- Cocktail Tool Set
- Color
- Gray
Description
Mixologist on the go? Have cocktail, will travel? Well then, youre going to need the Barkeep Bar Tool Roll Up Kit. This waxed canvas roll up bar tool set is professional grade, welcome in all the finest cocktail bars. This set keeps your best bartending tools organized and ready for use at a moments notice. Ideal for home use, travel, or professional bartending gigs, the set comes with a bar spoon, juice squeezer, pair of ice tongs, muddler, strainer, wine key, beer bottle opener, dual jigger, 2 pour spouts, and shaker with strainer.
- Soft cotton canvas carry pouch with vegan leather strap
- Stainless steel bar tools include:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.