Shop PICNIC TIME FAMILY OF BRANDS

Barossa Two Bottle Leatherette Wine Tote, Black

  • Mfr # 522-00-179-000-0

  • Zoro # G916455007


product price:  $66.59
/ea

Key Features

Color
Black
Length
8.3 in
Width
4-1/2 in
Type
Wine Carrier
Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
522-00-179-000-0
Zoro #
G916455007
UPC #
99967560320
Country of Origin
China

Dimensions

Length
8.3 in
Width
4-1/2 in
Height
12.8 in

Details

Item
Barossa Two Bottle Leatherette Wine Tote, (Black)
Color
Black
Type
Wine Carrier

Description

The Barossa Two Bottle Wine Cooler Bag is the perfect companion for picnics, parties, or simply enjoying a bottle on the go. This stylish tote features a durable leatherette shell and insulated interior to keep your favorite wines at the ideal temperature. Designed to hold two standard 750ml bottles, it also boasts an accessory pocket perfect for a corkscrew, bottle opener, or other small essentials. The sophisticated look is completed with brass coated stainless steel hardware and a convenient magnetic closure, making the Barossa Wine Cooler Bag as elegant as it is practical.


  • Insulated tote
  • Holds two 750ml bottles
  • Leatherette shell
  • Brass coated stainless steel hardware
  • Magnetic closure
  • Accessory pocket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.