Barrel Picnic Basket, Red & White Gingham Pattern

  • Mfr # 223-25-300-000-0

  • Zoro # G516457371


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Type
Picnic Basket
Length
15 in
Width
10 in
Color
Red
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223-25-300-000-0
Zoro #
G516457371
UPC #
99967459440
Country of Origin
China

Dimensions

Length
15 in
Width
10 in
Height
13 in

Details

Type
Picnic Basket
Item
Barrel Picnic Basket, (Red & White Gingham Pattern)
Color
Red

Description

It may be hip to be square, but this design has us over a barrel! The future of romantic couples picnic time lies in the rounded willow contours of the Barrel Wicker Picnic Basket for 2. Give the gift of a deluxe vintage English-style picnic set featuring wine and cheese service for two. This large handwoven willow-constructed wicker two-lid picnic basket comes equipped with two porcelain plates, stainless steel silverware, two hand-blown wine glasses, a salt & pepper shaker set, and a stainless steel waiter-style corkscrew. All items secure easily to the fully-lined interior of the picnic basket with sturdy leather straps. This willow wicker basket also comes loaded with a durable lining and 100% cotton napkins and tablecloth. If youre looking for a unique and thoughtful wedding or anniversary gifts for a favorite couple or your own special husband or wife, look no further.


  • Handwoven willow construction
  • Fully-lined interior
  • Picnic, wine and cheese service for two

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.