Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Beach Umbrella Sand Anchor - Beach State includes canvas pouch, White
- Mfr # 888-02-160-000-0
- Zoro # G216454243
product price:Â
$
13.55
/ea
Key Features
Color
White
Height
14.5 in
Length
2.381 in
Type
Umbrella Anchore
Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 888-02-160-000-0
- Zoro #
- G216454243
- UPC #
- 99967497572
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 2.381 in
- Width
- 9.5 in
Details
- Color
- White
- Item
- Beach Umbrella Sand Anchor - Beach State (includes canvas pouch), (White)
- Type
- Umbrella Anchore
Description
Wherever balmy breezes blow and the sun shines bright, youll be glad you have your Beach Umbrella Sand Anchor. This easy-to-use, universal size umbrella anchor works with all sizes of beach umbrellas to keep your shady paradise right where you put it, withstanding up to 50 mph winds. Simply screw into the sand, place your umbrella into the holder and tighten the screw to hold the umbrella pole in place.
- Keeps your umbrella from blowing away
- Lightweight design
- Canvas drawstring carrying bag
- Can withstand gusts up to 50mph
- Easy setup: Simply screw into the sand, place your umbrella into the holder and tighten the screw to hold the umbrella pole in place.
- Universal size
- Made of plastic to prevent rusting
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.