Beachcomber Portable Beach Chair & Tote, Blue Pinstripe
- Mfr # 802-00-333-000-0
- Zoro # G316456277
product price:Â
$
44.59
/ea
Key Features
Color
Blue
Width
21.25 in
Height
2.75 in
Length
21.25 in
Type
Beach Mat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 802-00-333-000-0
- Zoro #
- G316456277
- UPC #
- 99967494274
- Country of Origin
- China
Dimensions
- Width
- 21.25 in
- Height
- 2.75 in
- Length
- 21.25 in
Details
- Color
- Blue
- Item
- Beachcomber Portable Beach Chair & Tote, (Blue Pinstripe)
- Type
- Beach Mat
Description
The Beachcomber Beach Mat, a lightweight and portable folding beach lounger with a fully-padded and adjustable backrest set on an inner steel frame, is the perfect compromise between a beach chair and a towel. Ideal for the sunbather who wants to lay out without missing all the action! A large zippered pocket holds your phone and sunglasses, and the shoulder strap makes this beach lounge chair easy to carry anywhere.
- Lightweight and portable
- Inner steel frame construction
- Fully-padded with adjustable reclining backrest
- A shoulder strap
- A zippered pocket, large enough to hold magazines and personal effects such as a wallet or shirt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.