Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Beer Caddy Cooler Tote with Opener, Black with Brown Accents
Mfr # 762-00-311-000-0
Zoro # G416455958
product price:Â $36.69
/eaKey Features
Color
Black
Length
9 in
Width
5-1/2 in
Type
Beer Gift
Height
6.8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
762-00-311-000-0
Zoro #
G416455958
UPC #
99967404709
Country of Origin
China
Dimensions
Length
9 in
Width
5-1/2 in
Height
6.8 in
Details
Item
Beer Caddy Cooler Tote with Opener, (Black with Brown Accents)
Color
Black
Type
Beer Gift
Description
At once rustic and modern, the Beer Caddy is a distressed, waxed-canvas 6-pack cooler with a removable, padded liner and a bottle opener with a retractable cord with its own stow-away pocket. This beer cooler has an adjustable shoulder strap so you can BYOB wherever you roam, in style! Hot tip: to create a special beer gift for men that will really make him smile, fill the beer holder with a selection of your favorite craft beers.
- Bottle Opener on retractable cord conveniently stored in exterior pocket of cooler
- Removable inner divider allows for storage of varied beverages
- Adjustable shoulder strap.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.