Belmont Picnic Basket, Navy Blue & White Stripe
- Mfr # 123-40-211-000-0
- Zoro # G316454495
Key Features
Specifications
Details
- MFR #
- 123-40-211-000-0
- Zoro #
- G316454495
- UPC #
- 99967458931
- Country of Origin
- China
- Item
- Belmont Picnic Basket, (Navy Blue & White Stripe)
- Color
- Blue
- Type
- Picnic Basket
Dimensions
- Length
- 20.9 in
- Width
- 13.4 in
- Height
- 8.27 in
Description
The Belmont Picnic Basket for 4 is a deluxe English picnic basket set loaded with full wine and cheese service for four and plenty of romantic vintage charm. Our willow wicker picnic basket features a durable lining, cooler section, plus a wine picnic set, alongside plates and silverware for 4 securely attached to the lid with leather straps and 4 wine glasses held in place in the body of the basket with elastic. And theres still plenty of room for hot and cold foods, wine, cheese, charcuterie and more! With all of the necessary accessories for a perfect picnic, the Belmont picnic basket set is a classy and convenient wedding or anniversary gift for loving couples and families!
- Handwoven wicker basket with fully-lined canvas interior
- Zippered cooler compartment integrated into interior
- Silver buckled leatherette straps
- Includes 4 porcelain plates, 4 sets of stainless steel flatware, 4 plastic wine glasses, and a stainless steel waiter's corkscrew
- Measures 20.9" x 13.4" x 8.27"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.