Blanket Tote Outdoor Picnic Blanket, Black with Black Exterior

  • Mfr # 820-00-175-000-0
  • Zoro # G216457398
product price: 
$
31.39
/ea

Key Features

Color
Black
Width
9 in
Length
13 in
Type
Picnic Blankets
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
820-00-175-000-0
Zoro #
G216457398
UPC #
99967242868
Country of Origin
China

Dimensions

Width
9 in
Length
13 in
Height
4 in

Details

Color
Black
Type
Picnic Blankets
Item
Blanket Tote Outdoor Picnic Blanket, (Black with Black Exterior)

Description

The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.


  • Nearly 21 square feet of seating area
  • Water-resistant underside shields you from damp grass and cleans up easily
  • Soft fleece (140 gsm) topside for comfort
  • Has a security pocket on the flap of the folded tote
  • Folds into a compact carry tote with shoulder strap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.