Shop PICNIC TIME FAMILY OF BRANDS

Blanket Tote Outdoor Picnic Blanket, St. Tropez Collection - Sky Blue with Multi Stripe Pattern

  • Mfr # 820-00-991-000-0

  • Zoro # G316453740


product price:  $28.99
/ea

Key Features

Color
Blue
Width
9 in
Length
13 in
Type
Picnic Blankets
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
820-00-991-000-0
Zoro #
G316453740
UPC #
99967248372
Country of Origin
China

Dimensions

Width
9 in
Length
13 in
Height
4 in

Details

Color
Blue
Type
Picnic Blankets
Item
Blanket Tote Outdoor Picnic Blanket, (St. Tropez Collection - Sky Blue with Multi Stripe Pattern)

Description

The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.


  • Nearly 21 square feet of seating area
  • Water-resistant underside shields you from damp grass and cleans up easily
  • Soft fleece (140 gsm) topside for comfort
  • Has a security pocket on the flap of the folded tote
  • Folds into a compact carry tote with shoulder strap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.