Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Blanket Tote XL Outdoor Picnic Blanket, Dusty Blue
Mfr # 920-00-377-000-0
Zoro # G416454326
product price:Â $44.29
/eaKey Features
Color
Blue
Width
11 in
Length
18 in
Type
Picnic Blanket
Height
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
920-00-377-000-0
Zoro #
G416454326
UPC #
99967552240
Country of Origin
China
Dimensions
Width
11 in
Length
18 in
Height
5 in
Details
Color
Blue
Type
Picnic Blanket
Item
Blanket Tote XL Outdoor Picnic Blanket, (Dusty Blue)
Description
The Blanket Tote XL Outdoor Picnic Blanket is an extra-large portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 38 square feet of softness, this beach blanket seats the whole family and then some and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
- Nearly 39 square feet of seating area
- 70" x 80" inch picnic blanket allows for a spacious seating area
- Water-resistant underside shields you from damp grass and cleans up easily
- Soft fleece (140 gsm) topside for comfort
- Folds into a compact carry tote with shoulder strap
- Has a security pocket on the flap of the folded tote
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.