Blanket Tote XL Outdoor Picnic Blanket, Pastel Beige Plaid
- Mfr # 920-00-379-000-0
- Zoro # G416454289
product price:Â
$
46.99
/ea
Key Features
Color
Beige
Width
11 in
Length
18 in
Type
Picnic Blankets
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-00-379-000-0
- Zoro #
- G416454289
- UPC #
- 99967552264
- Country of Origin
- China
- Color
- Beige
- Type
- Picnic Blankets
- Item
- Blanket Tote XL Outdoor Picnic Blanket, (Pastel Beige Plaid)
Dimensions
- Width
- 11 in
- Length
- 18 in
- Height
- 5 in
Description
The Blanket Tote XL Outdoor Picnic Blanket is an extra-large portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 38 square feet of softness, this beach blanket seats the whole family and then some and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
- Nearly 39 square feet of seating area
- 70" x 80" inch picnic blanket allows for a spacious seating area
- Water-resistant underside shields you from damp grass and cleans up easily
- Soft fleece (140 gsm) topside for comfort
- Folds into a compact carry tote with shoulder strap
- Has a security pocket on the flap of the folded tote
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.