Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Boardwalk Picnic Basket for 2, Beige Canvas with Navy Blue Accents
- Mfr # 104-20-216-000-0
- Zoro # G916452877
product price:Â
$
85.95
/ea
Key Features
Color
Beige
Length
15-3/4 in
Width
11.8 in
Height
10.25 in
Type
Picnic Baskets For 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104-20-216-000-0
- Zoro #
- G916452877
- UPC #
- 99967450058
- Country of Origin
- China
Dimensions
- Length
- 15-3/4 in
- Width
- 11.8 in
- Height
- 10.25 in
Details
- Item
- Boardwalk Picnic Basket for 2, (Beige Canvas with Navy Blue Accents)
- Color
- Beige
- Type
- Picnic Baskets For 2
Description
With the Boardwalk Picnic Basket for 2, you're all set for a romantic couples wine and cheese picnic. A classic yet modern take on the vintage-chic handwoven picnic basket, the Boardwalk is a small picnic basket that stands out with its unique canvas and wood frame. Unlike most other English-style baskets, it also has a stylish carrying strap and locking mechanism in the lid. Inside, youll find a fully loaded picnic and wine service set for two, making the Boardwalk Basket a fantastic wedding or anniversary gift for a lucky couple.
- Durable canvas over wooden frame with fully-lined interior and handwoven wicker lid
- Includes 2 porcelain plates, 2 sets of stainless steel flatware, 2 shatter-resistant wine glasses, and a stainless waiter's corkscrew
- Lid locking mechanism and carry straps
- Measures 15.75" x 11.8" x 10.25"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.