Botella Cheese Cutting Board & Serving Tray

  • Mfr # 818-00-512-000-0

  • Zoro # G716454583


product price:  $17.55
/ea

Key Features

Type
Cutting Board
Length
4.8 in
Color
Brown
Width
15.4 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-00-512-000-0
Zoro #
G716454583
UPC #
99967554930
Country of Origin
China

Dimensions

Length
4.8 in
Width
15.4 in
Height
0.8 in

Details

Item
Botella Cheese Cutting Board & Serving Tray, (Acacia Wood)
Type
Cutting Board
Color
Brown

Description

Add style to your next cocktail party with The Botella, a wine bottle-shaped cheese/cutting board made from Acacia wood with carved juice grooves and a rustic leather loop at the end of the handle for decorative hanging ideas. Whether you use this as a cheese board, a cutting board, or a bread board, The Botella is sure to be the centerpiece of your next dinner party!


  • Recessed juice groove
  • A knotted leather loop at top of cutting board for hanging purposes
  • Natural variations in wood's color and grain pattern make each piece unique
  • Made of Acacia Wood

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.