Botella Cheese Cutting Board & Serving Tray, Parawood

  • Mfr # 818-00-505-000-0

  • Zoro # G016454542


product price:  $15.99
/ea

Key Features

Length
4.8 in
Width
15.4 in
Color
Brown
Type
Cutting Board
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
818-00-505-000-0
Zoro #
G016454542
UPC #
99967247863
Country of Origin
China

Dimensions

Length
4.8 in
Width
15.4 in
Height
0.8 in

Details

Item
Botella Cheese Cutting Board & Serving Tray, (Parawood)
Color
Brown
Type
Cutting Board

Description

Add style to your next cocktail party with The Botella, a wine bottle-shaped cheese/cutting board made from eco-friendly parawood with carved juice grooves and a rustic leather loop at the end of the handle for decorative hanging ideas. Whether you use this as a cheese board, a cutting board, or a bread board, The Botella is sure to be the centerpiece of your next dinner party!


  • Eco-friendly parawood construction
  • Recessed juice groove
  • A knotted leather loop at top of cutting board for hanging purposes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.