Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Buffalo Bills - Pilsner Beer Glass Gift Set, (Acacia Wood)
- Mfr # 602-06-512-047-2
- Zoro # G923567236
original price:Â $194.99 , new price: $177.99 , 8 percent off
new price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
80% Acacia; 10% Glass; 5% Cork; 5% Stainless Steel
Team Mascot
Bills
Height
5.3 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602-06-512-047-2
- Zoro #
- G923567236
- UPC #
- 099967521321
- Country of Origin
- China
- Material
- 80% Acacia; 10% Glass; 5% Cork; 5% Stainless Steel
- Team Mascot
- Bills
- Item
- Pilsner Craft Beer Set with 2 Beer Glasses - Gift For Beer Lovers, (Acacia Wood)
- NFL Team
- Buffalo Bills
- Color
- Brown
- Includes
- 1 Case, (11.875"L X 9.875"W X 4-7/8"H), 2 Beer Glasses, (Glass, 2.9" D x 9.3" H, 12oz.), 2 Coasters, (Cork, 3.5" D), 1 Bottle Opener, (Stainless Steel, 2" x 5.1")
Dimensions
- Length
- 12 in
- Height
- 5.3 in
- Width
- 10 in
Description
The handsome acacia wood and dovetail joinery of the Pilsner Beer Glass Gift Set with 2 Beer Glasses can stand alone on your bartop as an objet d'art, but under the sliding, removable panel is the real treat for beer lovers: two tall 12 oz fluted beer glasses, two real cork beverage coasters, and a deluxe bottle opener. This beer glass set brings back the ceremony of serving drinks and is a worthy craft beer gift for the discerning beer lover in your life.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.