Cal Bears - Serving Ladder 3 Tiered Serving Station
- Mfr # 829-03-512-073-0
- Zoro # G516453441
product price:Â
$
94.19
/ea
Key Features
Length
18 in
Width
8.375 in
Color
Brown
Type
Charcuterie Boards
Height
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 829-03-512-073-0
- Zoro #
- G516453441
- UPC #
- 99967464918
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 8.375 in
- Height
- 14.75 in
Details
- Item
- Cal Bears - Serving Ladder 3 Tiered Serving Station, (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Boards
- Team
- Cal Bears
- Team Mascot
- Bears
Description
At once space-saving and stylish, the Serving Ladder is a 3-tiered serving station with small, medium, and large removable trays set on a collapsible ladder. Made of Natural Acacia, this serving set is the perfect centerpiece for picnics and wine & cheese tastings! The classy layout will especially wow the guests at your next dinner party or family get together.
- Collapsible ladder
- Removable serving trays
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.