
Cal State Fullerton Titans - Commuter Travel Backpack Cooler, Heathered Gray
Mfr # 651-00-105-984-0
Zoro # G616454973
product price: $79.15
/eaKey Features
Width
7 in
Type
Coolers
Color
Gray
Height
15 in
Length
12.75 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
651-00-105-984-0
Zoro #
G616454973
UPC #
99967560283
Country of Origin
China
Dimensions
Width
7 in
Height
15 in
Length
12.75 in
Details
Item
Cal State Fullerton Titans - Commuter Travel Backpack Cooler, (Heathered Gray)
Type
Coolers
Color
Gray
Team
Cal State Fullerton Titans
Team Mascot
Titans
Description
Ultra-sleek modern lines abound in the Commuter Travel Backpack Cooler, a travel bag with a removable heat-sealed PEVA liner for keeping food & drinks hot or cold, an exterior hatch for sundries, and a discreet zipper pouch for your phone. This portable cooler fits in equally-well with the New York bicycle courier set and world travelers/adventure seekers!
- Polyester exterior with adjustable padded shoulder straps and carry handle
- Luggage strap for securing to rolling suitcase
- Large heat-sealed insulated interior compartment with removable liner
- Zippered and mesh storage compartments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.