Canasta Wicker Basket, Beige Canvas with Red & White Gingham Pattern Lid

  • Mfr # 118-00-300-000-0

  • Zoro # G016453507


product price:  $79.95
/ea

Key Features

Color
Red & White Gingham
Length
16.5 in
Width
11.3 in
Height
9.8 in
Type
Picnic Baskets For 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118-00-300-000-0
Zoro #
G016453507
UPC #
99967335348
Country of Origin
China

Dimensions

Length
16.5 in
Width
11.3 in
Height
9.8 in

Details

Item
Canasta Wicker Basket, (Beige Canvas with Red & White Gingham Pattern Lid)
Color
Red & White Gingham
Type
Picnic Baskets For 2

Description

Equally at home on the beach or under the pines, The Canasta Wicker Picnic Basket with Lid is a vintage-chic English style wicker picnic basket for 2 with a handwoven willow body and two-strand basket weave design. The fully-removable lid can be used as a flat surface to hold plates and drinks. Timeless touches like the leatherette hinges, removable poly/cotton liner with tie straps, and cotton canvas carrying straps make this your go-to small picnic basket set. If you're the crafty/DIY type, this is the basket for you: the wood lid can be painted, inked, chalked, and decorated to make your basket one-of-a-kind!


  • Handwoven willow body with two-strand basket weave design
  • Fully-removable, customizable lid that serves as a flat surface to hold plates of drinks
  • Fully-removable poly/cotton liner

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.