Carmel Picnic Set for Two, Silver & Brown

  • Mfr # 103-10-115-000-0

  • Zoro # G916452983


product price:  $51.95
/ea

Key Features

Type
Picnic Backpack
Width
10.6 in
Color
Gray
Length
16.2 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103-10-115-000-0
Zoro #
G916452983
UPC #
99967548519
Country of Origin
China

Dimensions

Width
10.6 in
Length
16.2 in
Height
1.8 in

Details

Item
Carmel Picnic Set for Two, (Silver & Brown)
Type
Picnic Backpack
Color
Gray

Description

Looking to upgrade your stylishly eco-friendly Carmel Backpack Cooler? Add on this 2 person Picnic Set to make sure youre always ready for an impromptu picnic. The goods? You get 2 sets of stainless steel utensils for 2, recycled plant fiber plates for 2, and 2 glass water bottles with bamboo lids. It all fits easily into your Carmel Picnic Backpack - with plenty of room for your temperature-controlled snacks and bevs too. Take this complete picnic set to the park, the campground, outdoor concerts, and more - wherever you go, Carmel is here to be your eco-friendly companion.


  • Set of stainless steel utensils for 2
  • Set of recycled plant fiber plates for 2
  • 2 glass water bottles with bamboo lid

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.