Carmel Roll Top Picnic Backpack Cooler, Gray

  • Mfr # 529-00-105-000-0

  • Zoro # G816454919


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
5.9 in
Type
Picnic Backpack
Length
14.8 in
Height
22.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529-00-105-000-0
Zoro #
G816454919
UPC #
99967542548
Country of Origin
China

Dimensions

Width
5.9 in
Length
14.8 in
Height
22.1 in

Details

Color
Gray
Item
Carmel Roll Top Picnic Backpack Cooler, (Gray)
Type
Picnic Backpack

Description

The Carmel Roll Top Picnic Backpack Cooler brings together a certified recycled Cotton canvas exterior with a waterproof, insulated, eco-friendly interior to create one stylish and functional package. But wait - thats not all! The component pocket in this soft cooler bag can easily store all the picnic accessories you need for a true portable party, the roll top provides even more space for snacks and drinks, and the durable bottom helps keep everything in this outdoor cooler dry.


  • Certified recycled Cotton canvas exterior
  • Roll top for extra storage
  • Magnetic closure for ease of access
  • Waterproof insulated eco-friendly TPU
  • Component pocket (components sold separately)
  • Front slip pocket with key loop
  • Security pocket on back
  • Durable PU bottom
  • Adjustable backpack straps
  • 14.75" L x 6" W x 22" H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.