
Carmel Roll Top Picnic Backpack Cooler, Tan
Mfr # 529-00-190-000-0
Zoro # G416454883
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Length
14.8 in
Height
22.1 in
Width
5.9 in
Type
Picnic Backpack
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529-00-190-000-0
Zoro #
G416454883
UPC #
99967542531
Country of Origin
China
Dimensions
Length
14.8 in
Height
22.1 in
Width
5.9 in
Details
Type
Picnic Backpack
Item
Carmel Roll Top Picnic Backpack Cooler, (Tan)
Color
Beige
Description
The Carmel Roll Top Picnic Backpack Cooler brings together a certified recycled Cotton canvas exterior with a waterproof, insulated, eco-friendly interior to create one stylish and functional package. But wait - thats not all! The component pocket in this soft cooler bag can easily store all the picnic accessories you need for a true portable party, the roll top provides even more space for snacks and drinks, and the durable bottom helps keep everything in this outdoor cooler dry.
- Certified recycled Cotton canvas exterior
- Roll top for extra storage
- Magnetic closure for ease of access
- Waterproof insulated eco-friendly TPU
- Component pocket (components sold separately)
- Front slip pocket with key loop
- Security pocket on back
- Durable PU bottom
- Adjustable backpack straps
- 14.75" L x 6" W x 22" H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.