Carmel Roll Top Picnic Backpack Cooler with Utensil Set & Glass Water Bottles, Gray
- Mfr # 529-10-105-000-0
- Zoro # G416454975
Key Features
Specifications
Product Information
- MFR #
- 529-10-105-000-0
- Zoro #
- G416454975
- UPC #
- 99967549783
- Country of Origin
- China
Dimensions
- Length
- 14.8 in
- Width
- 5.9 in
- Height
- 22.1 in
Details
- Item
- Carmel Roll Top Picnic Backpack Cooler with Utensil Set & Glass Water Bottles, (Gray)
- Type
- Picnic Backpack
- Color
- Gray
Description
The Carmel Roll Top Picnic Backpack Cooler with components brings together a certified recycled cotton canvas exterior with a waterproof, insulated, eco-friendly interior to create one stylish and functional package. But wait - thats not all! The component pocket in this soft cooler bag can easily store all the included picnic accessories: two sets of stainless steel utensils, two recycled plant fiber plates and two glass water bottles. The roll top provides even more space for snacks and drinks, and the durable bottom helps keep everything in this outdoor cooler dry.
- Certified recycled Cotton canvas exterior
- Roll top for extra storage
- Magnetic closure for ease of access
- Waterproof insulated eco-friendly fabric
- Front slip pocket with key loop
- Security pocket on back
- Durable PU bottom
- Adjustable backpack straps
- 14.75" L x 6" W x 22" H
- Included components:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.