Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Carolina Panthers - Topanga Cooler Tote Bag, (Black)
- Mfr # 619-00-175-054-2
- Zoro # G423568115
original price: $53.95 , new price: $48.55 , 10 percent off
new price:
$
48.55
/ea
Key Features
Length
21 in
Material
80% Polyester; 20% PEVA
Color
Black
Includes
1 Cooler Tote (21" x 8.7" x 13")
Team Mascot
Panthers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619-00-175-054-2
- Zoro #
- G423568115
- UPC #
- 099967284073
- Country of Origin
- China
Dimensions
- Length
- 21 in
- Width
- 8.7 in
- Height
- 13 in
Details
- Material
- 80% Polyester; 20% PEVA
- Color
- Black
- Item
- Topanga Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler
- Includes
- 1 Cooler Tote (21" x 8.7" x 13")
- Team Mascot
- Panthers
- NFL Team
- Carolina Panthers
Description
From farmers markets to the park, from the mountains to the beach, the Topanga Cooler Tote Bag is your all-in-one grocery bag, insulated picnic tote, and soft sided cooler. With its durable polyester canvas outer construction and heat-sealed water-resistant PVC interior liner, it’s ideal for a picnic lunch, cold groceries, or a tailgate’s worth of beer. The 24-can capacity, large external pocket, and carrying straps make this the perfect insulated cooler bag for food, beverages, wet swimsuits and towels, and more.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.