Cava Wine Tasting Kit with 4 Glass Carafes
- Mfr # 600-04-512-000-0
- Zoro # G716453265
Key Features
Specifications
Product Information
- MFR #
- 600-04-512-000-0
- Zoro #
- G716453265
- UPC #
- 99967503167
- Country of Origin
- China
Dimensions
- Width
- 10.5 in
- Height
- 9.825 in
- Length
- 21 in
Details
- Item
- Cava Wine Tasting Kit with 4 Glass Carafes, (Acacia Wood)
- Type
- Wine Tasting Set
- Color
- Brown
Description
Bring the wine tasting experience home with the Cava Carafe Wine Tasting Kit. Brunch, pre-dinner drinks, cocktail parties, and more just got a whole lot more fun with this tasting set, ideal for wines, mimosas, and cocktails at home or al fresco! With 4 16-oz carafes, a classic Acacia wood base, and a chalkboard for labeling, youre sure to be the belle of the vineyard. No Bachelorette, wedding party, Sunday brunch, or at-home tasting is complete without this carafe set. This is the perfect gift for the budding sommelier in your life - especially if that friendly wine enthusiast is YOU!
- 4 glass carafes (each holds 16oz)
- Chalkboard for labeling
- Snack area
- Made of Acacia
- Perfect for wine tasting or mimosa bars
- 21" x 11" x 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.