Champion Picnic Basket

  • Mfr # 208-40-138-000-0

  • Zoro # G016454801


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
15.8 in
Width
12 in
Height
7.5 in
Type
Picnic Basket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208-40-138-000-0
Zoro #
G016454801
UPC #
99967290777
Country of Origin
China

Dimensions

Length
15.8 in
Width
12 in
Height
7.5 in

Details

Item
Champion Picnic Basket, (Navy Blue)
Color
Blue
Type
Picnic Basket

Description

This English-style wine and cheese picnic basket for 2 isnt just a winner - its a Champion. At once modern and classic, the Champion Picnic Basket provides a lovely picnic service for two in a sturdy handwoven willow wicker body with a reinforced leatherette handle and matching leatherette fastening straps. The basket's solid-colored lining and napkins make for a bold look that contrasts nicely with two porcelain plates, two hand-blown wine glasses, stainless steel cutlery, and a stainless steel waiter-style corkscrew. This picnic basket sets vintage appeal is equally at home in the countryside or the stadium.


  • Handwoven willow construction
  • Reinforced leatherette handle and leatherette fastening straps
  • Matching solid-colored lining and napkins
  • Porcelain plates
  • 18/10 stainless steel flatware

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.