Shop PICNIC TIME FAMILY OF BRANDS

Cheese Knife - Acacia W/ Steel Rivets, Brown & Silver

  • Mfr # 859-00-505-000-0

  • Zoro # G016454061


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Length
7.5 in
Width
0.75 in
Color
Brown
Type
Cheese Board
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
859-00-505-000-0
Zoro #
G016454061
UPC #
99967250283
Country of Origin
China

Dimensions

Length
7.5 in
Width
0.75 in
Height
0.5 in

Details

Item
Cheese Knife - Acacia W/ Steel Rivets, (Brown & Silver)
Color
Brown
Type
Cheese Board

Description

Cheese knife with a 3.5 sharp serrated edge. 7.5 long. Made of stainless steel with an acacia handle.


  • 3.5" sharp serrated edge
  • 7.5" long
  • Made of stainless steel with an acacia handle

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.