Christmas Tree Sectioned Serving Tray, Stained Parawood

  • Mfr # 847-04-512-000-0

  • Zoro # G316456949


product price:  $32.75
/ea

Key Features

Type
Board
Overall Width
11.8 in
Color
Brown
Length
14.3 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
847-04-512-000-0
Zoro #
G316456949
UPC #
99967558204
Country of Origin
China

Dimensions

Overall Width
11.8 in
Length
14.3 in
Height
0.8 in

Details

Item
Christmas Tree Sectioned Serving Tray, (Stained Parawood)
Type
Board
Color
Brown

Description

Add a festive touch to your holiday table with our charming Christmas Tree Serving Tray. Crafted from dark stained parawood, this tray features a unique raised design that creates separate serving areas, perfect for showcasing a variety of holiday treats.The generous size of 14.32 x 11.81 x 0.8 provides ample space for your appetizers, cheeses, or desserts. Plus, the convenient cutting surface on the backside makes it easy to slice and prepare your food.This festive serving tray is sure to impress your guests and add a touch of holiday cheer to your home.


  • Made of dark stained parawood
  • Raised design creates separate serving areas
  • Cutting surface on back side with juice groove
  • 14.32" x 11.81" x 0.8"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.