Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Ciotola Large Serving Bowl with Handles, Mango Wood
- Mfr # 873-03-511-000-0
- Zoro # G916452853
product price:Â
$
77.29
/ea
Key Features
Type
Salad Bowl
Overall Height
7.7 in
Color
Brown
Overall Width
11.8 in
Overall Length
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 873-03-511-000-0
- Zoro #
- G916452853
- UPC #
- 99967539982
- Country of Origin
- India
- Item
- Ciotola Large Serving Bowl with Handles, (Mango Wood)
- Type
- Salad Bowl
- Color
- Brown
Dimensions
- Overall Height
- 7.7 in
- Overall Width
- 11.8 in
- Overall Length
- 11.8 in
Description
The entrees may get all the glory, but truly experienced hosts know that the measure of a great dinner party is the salad course. The Ciotola Large Serving Bowl with Handles delivers midcentury modern design for a superior salad experience. The included tongs and sleek handles make tossing and serving salads a breeze, whether youre indoors or out. Whether youre starting out in a brand new apartment or refreshing your kitchen tools, this heirloom quality bowl offers elevated ease for day-to-day use and special occasions.
- Made of durable and sustainable mango wood
- Serving paddle set included
- Handles for easy carrying
- Made in India
- 11.8 x 11.8 x 7.7
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.