
Colorado State Rams - Picnic Table Portable Folding Table
Mfr # 811-00-121-134-0
Zoro # G116457443
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Height
26.25 in
Width
33.7 in
Team
Colorado State Rams
Type
Folding Tables
Team Mascot
Rams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
811-00-121-134-0
Zoro #
G116457443
UPC #
99967214162
Country of Origin
China
Dimensions
Height
26.25 in
Width
33.7 in
Length
54 in
Details
Item
Colorado State Rams - Picnic Table Portable Folding Table with Seats, (Hunter Green)
Color
Green
Team
Colorado State Rams
Type
Folding Tables
Team Mascot
Rams
Description
Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.
- Portable seating for four with integrated table in a folding compact
- Maximum weight capacity is 250 lbs. per bench and 20 lbs. for the table
- Sturdy ABS plastic table and molded polypropylene seats with a basket weave design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.