Shop PICNIC TIME FAMILY OF BRANDS

Concert Table Mini Portable Table, Charcoal Wood Grain

  • Mfr # 843-00-141-000-0

  • Zoro # G916456288


product price:  $40.95
/ea

Key Features

Height
10.25 in
Width
15.75 in
Color
Gray
Type
Folding Table
Length
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843-00-141-000-0
Zoro #
G916456288
UPC #
99967458696
Country of Origin
China

Dimensions

Height
10.25 in
Width
15.75 in
Length
23.6 in

Details

Color
Gray
Item
Concert Table Mini Portable Table, (Charcoal Wood Grain)
Type
Folding Table

Description

Small enough to tote just about anywhere, the lovable little Concert Mini Portable Table is an easily foldable table surface you can take camping, to the beach, to the park, or even use at home for extra space or games. Its sturdy, aluminum frame and carry handle make our mini picnic table a convenient choice on the go.


  • Aluminum frame table with MDF table top
  • Easily folds in half with carry handle
  • 12.5"' L x 16.75" W x 1.625" H when folded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.