Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Cornell Big Red - Concert Table Mini Portable Table, Charcoal Wood Grain
- Mfr # 843-00-141-684-0
- Zoro # G216457077
product price:Â
$
63.69
/ea
Key Features
Width
15.75 in
Color
Gray
Height
10.25 in
Type
Folding Tables
Team Mascot
Big Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843-00-141-684-0
- Zoro #
- G216457077
- UPC #
- 99967518444
- Country of Origin
- China
Dimensions
- Width
- 15.75 in
- Height
- 10.25 in
- Length
- 23.6 in
Details
- Item
- Cornell Big Red - Concert Table Mini Portable Table, (Charcoal Wood Grain)
- Color
- Gray
- Type
- Folding Tables
- Team Mascot
- Big Red
- Team
- Cornell Big Red
Description
Small enough to tote just about anywhere, the lovable little Concert Mini Portable Table is an easily foldable table surface you can take camping, to the beach, to the park, or even use at home for extra space or games. Its sturdy, aluminum frame and carry handle make our mini picnic table a convenient choice on the go.
- Aluminum frame table with MDF table top
- Easily folds in half with carry handle
- 12.5"' L x 16.75" W x 1.625" H when folded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.