Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Coronado Canvas and Willow Basket Tote, Blue & White with Beige Accents
Mfr # 203-00-301-000-0
Zoro # G416454999
product price:Â $52.25
/eaKey Features
Color
Blue
Length
14.17 in
Width
11.42 in
Height
13.4 in
Type
Beach Bag
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
203-00-301-000-0
Zoro #
G416454999
UPC #
99967507349
Country of Origin
China
Dimensions
Length
14.17 in
Width
11.42 in
Height
13.4 in
Details
Item
Coronado Canvas and Willow Basket Tote, (Blue & White with Beige Accents)
Color
Blue
Type
Beach Bag
Description
Somewhere between a durable picnic tote and a stylish beach bag, the Coronado Canvas and Willow Basket Tote is the perfect companion wherever you're headed. From the park, to the farmer's market, to the beach, and more, this wicker picnic basket tote bag will be there for you. With willow and canvas construction and fully-lined interior this tote bag for women makes a statement and fits a sizable wine and cheese picnic while delivering handy canvas tote convenience.
- Canvas body with Handwoven wicker bottom
- Drawstring closure
- 14.17" x 11.42" x 13.4"
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.