Corsica Wine & Cheese Picnic Basket, Beige Canvas
- Mfr # 120-04-187-000-0
- Zoro # G116454152
Key Features
Specifications
Details
- MFR #
- 120-04-187-000-0
- Zoro #
- G116454152
- UPC #
- 99967114912
- Country of Origin
- China
- Item
- Corsica Wine & Cheese Picnic Basket, (Beige Canvas)
- Color
- Beige
- Type
- Wicker Picnic Basket
Dimensions
- Length
- 9-3/4 in
- Width
- 6 1/2 in
- Height
- 13.75 in
Description
The Corsica Wine and Cheese Picnic Baskets slim profile and adjustable canvas shoulder strap make it the ideal romantic wine picnic basket for you and your special someone. Pack up two bottles of wine alongside the included cheese service and travel off to your secret watering hole or favorite picnic locale. The handwoven wicker willow body and rustic canvas make this the wine tote bag that dreams are made of. And don't worry, we packed the picnic essentials - a stainless steel corkscrew, cheese cutting board, and cheese knife - in this wine basket for lovebirds.
- Handwoven Willow construction
- Fully-lined, polyester interior
- Adjustable canvas shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.