Country Picnic Basket, Navy Blue & White Stripe
- Mfr # 138-00-211-000-0
- Zoro # G916455717
Key Features
Specifications
Product Information
- MFR #
- 138-00-211-000-0
- Zoro #
- G916455717
- UPC #
- 99967413961
- Country of Origin
- China
Dimensions
- Length
- 17-1/2 in
- Width
- 13 1/4 in
- Height
- 14.5 in
Details
- Item
- Country Picnic Basket, (Navy Blue & White Stripe)
- Color
- Blue
- Type
- Picnic Basket 2
Description
Straight out of a storybook, the Country Vintage Picnic Basket with Lid is a classic English-inspired split lid small wicker picnic basket set for 2. With a lovely handwoven-willow body, a sturdy grab-and-go handle, a washable poly/cotton liner, and a wooden split-lid for dual entry that can also be used as a level surface for cups and plates, this picnic basket brings a stylish vintage sensibility. This basket even offers an opportunity for self-expression if you're crafty/DIY type - you can paint, chalk, or draw on the lid to customize your basket and make it 100% your own!
- Split-lid design for dual entry
- Wooden lid provides level surface for drink and food
- Liner is machine washable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.