
Craft Beer Flight Beverage Sampler
Mfr # 601-05-512-000-0
Zoro # G816453295
product price: $59.15
/eaKey Features
Width
4.4 in
Type
Beer Gift
Length
12 in
Height
5.3 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601-05-512-000-0
Zoro #
G816453295
UPC #
99967388092
Country of Origin
China
Dimensions
Width
4.4 in
Length
12 in
Height
5.3 in
Details
Item
Craft Beer Flight Beverage Sampler, (Acacia Wood)
Type
Beer Gift
Color
Brown
Description
The Craft Beer Flight Set is a stylish-yet-rugged beer flight tasting set made to delight ale-aficionados and Pilsner-poppers alike. This handsome two-tiered acacia tray holds four 4 oz beer glasses suspended in the top shelf and includes a chalkboard panel, soapstone pencil, and hollowed areas to neatly hold beer caps. The ultimate housewarming or birthday gift for beer lovers, this beer set allows you to take the craft beer tasting experience home.
- Convenient carry handles carved into sides of tray
- A chalkboard panel on front edge for beer labeling
- Hollowed areas to hold beer caps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.