Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Dear Santa Milk & Cookies Serving Tray, Stained Parawood
- Mfr # 847-05-512-000-0
- Zoro # G316457588
product price:Â
$
36.99
/ea
Key Features
Type
Serving Trays
Overall Width
13.8 in
Color
Brown
Length
13.8 in
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847-05-512-000-0
- Zoro #
- G316457588
- UPC #
- 99967558211
- Country of Origin
- China
Dimensions
- Overall Width
- 13.8 in
- Length
- 13.8 in
- Height
- 0.8 in
Details
- Item
- Dear Santa Milk & Cookies Serving Tray, (Stained Parawood)
- Type
- Serving Trays
- Color
- Brown
Description
Create a magical Christmas Eve tradition with our enchanting Dear Santa serving tray. Crafted from rich, dark-stained parawood, this beautifully designed tray invites Santa Claus to enjoy a well-deserved snack and drink after a long night of delivering presents.The tray features thoughtfully designated sections for Santa's milk and cookies, along with a special spot for reindeer treats. The festive snowflake accents and heartwarming message Dear Santa add a touch of holiday cheer to your home, creating a magical atmosphere for the entire family.
- Made of dark stained parawood
- 13.8" x 13.8" x 0.8"
- Sections for Santa and his reindeer's favorite snacks
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.