Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Descanso Padded Beach Chair, Shale Brown
- Mfr # 791-01-115-000-0
- Zoro # G916452549
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Width
25.7 in
Height
26.4 in
Capacity
300 lbs
Length
25.2 in
Type
Beach Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 791-01-115-000-0
- Zoro #
- G916452549
- UPC #
- 99967539494
- Country of Origin
- China
Dimensions
- Width
- 25.7 in
- Height
- 26.4 in
- Length
- 25.2 in
Details
- Item
- Descanso Padded Beach Chair, (Shale Brown)
- Color
- Beige
- Capacity
- 300 lbs
- Type
- Beach Chairs
Description
What if your lightweight, folding beach chair could be as stylish as it is remarkably comfy? The Descanso Padded Beach Chair proves you really can have it all. Featuring a removable, machine washable seat cover and easy carry backpack straps, both transport and clean up are a total breeze. With real wood armrests and neutral-cool shades to fit your midcentury mod aesthetic, this folding lounge chair is all grown up.
- Removable, machine-washable seat cover
- Foldable, for easy storage and transportation
- Quilted, cushioned seat cover
- Adjustable padded backpack straps
- Real wood armrests
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.